Motion
NS7700-16T 30MM 1KW1SS PA

REXNORD INC
NS7700-16T 30MM 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Split, 16 Teeth
Mi Item #06071423
MFR #NS7700-16T 30MM 1KW1SS PA
Price$153.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7700-16T 30MM 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Split, 16 Teeth
Mi Item #06071423
MFR #NS7700-16T 30MM 1KW1SS PA

Mfr description
10322766 NS7700-16T 30MM 1KW 1SS
  • 7700 Series Molded Split Sprocket with 16Teeth and a 30mm Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.56/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Pitch Diameter  
    5.1250 in
  • Weight
    0.73 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS7700
  • Number Of Teeth  
    16
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    782934790164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)