Motion
6 C 130 R
Timing Belt Pulley - 13.0000 in OD
MI ITEM #06071432
MFR #6 C 130 R
Price$2,082.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 13.0000 in OD
MI ITEM #06071432
MFR #6 C 130 R

Mfr description
6 C 130 R CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,082.75/each

Specifications

Dimensions

  • Face Width
    6.3750 in
  • Outside Diameter
    13.0000 in
  • Pitch Diameter  
    13.0000 in
  • Weight
    61.00 lbs

Details

  • Bushing Series
    R2
  • CAD Drawing
  • Manufacturer Upc Number
    697950729787
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950729787

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)