Motion
6 C 240 S
Timing Belt Pulley - 24.4000 in OD
MI ITEM #06071443
MFR #6 C 240 S
Your Price$2,500.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 24.4000 in OD
MI ITEM #06071443
MFR #6 C 240 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,500.25/each(List $3,000.31)

Overview

Mfr description
6 C 240 S CONVENTIONAL MST SHEAVE

Specifications

  • Bushing Series
    S1
  • Pitch Diameter
  • Outside Diameter
    24.4000 in
  • Material
    Cast Iron
  • Face Width
    6.3760 in
  • Manufacturer Upc Number
    697950729664
  • UPC_NO
    697950729664
  • CAD Drawing
  • Weight
    125.00 lbs
  • Number Of Grooves
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text