Motion
6 C 98 Q
Timing Belt Pulley - 10.2000 in OD
MI ITEM #06071469
MFR #6 C 98 Q
Price$1,753.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10.2000 in OD
MI ITEM #06071469
MFR #6 C 98 Q

Mfr description
6 C 98 Q CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,753.11/each

Specifications

Dimensions

  • Face Width
    6.3760 in
  • Outside Diameter
    10.2000 in
  • Pitch Diameter  
    10.2000 in
  • Weight
    42.00 lbs

Details

  • Bushing Series
    Q2
  • Manufacturer Upc Number
    697950729398
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950729398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)