Motion
6 C 98 R
Timing Belt Pulley - 10.2000 in OD
MI ITEM #06071470
MFR #6 C 98 R
List Price$1,573.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10.2000 in OD
MI ITEM #06071470
MFR #6 C 98 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,573.78/each for your price

Overview

Mfr description
6 C 98 R CONVENTIONAL MST SHEAVE

Specifications

  • Bushing Series
    R2
  • Pitch Diameter
  • Outside Diameter
    10.2000 in
  • Material
    Cast Iron
  • Face Width
    6.3760 in
  • Manufacturer Upc Number
    697950729381
  • UPC_NO
    697950729381
  • CAD Drawing
  • Weight
    65.00 lbs
  • Number Of Grooves
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought