Motion
6 3V 800 Q
Timing Belt Pulley - 127 mm OD
Mi Item #06071483
MFR #6 3V 800 Q
Price$539.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 127 mm OD
Mi Item #06071483
MFR #6 3V 800 Q

Mfr description
6 3V 800 Q HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.32/each

Specifications

Dimensions

  • Face Width
    2.7180 in
  • Outside Diameter
    127 mm
  • Pitch Diameter  
    8.0000 in
  • Weight
    14.30 lbs

Details

  • Bushing Series
    Q1
  • CAD Drawing
  • Manufacturer Upc Number
    697950729251
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950729251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)