Motion
6 5V 1180 R
Timing Belt Pulley - 11.8000 in OD
MI ITEM #06071484
MFR #6 5V 1180 R
Your Price$1,010.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 11.8000 in OD
MI ITEM #06071484
MFR #6 5V 1180 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,010.42/each(List $1,161.98)

Overview

Mfr description
6 5V 1180 R HI CAP MST SHEAVE

Specifications

  • Bushing Series
    R1
  • Pitch Diameter
  • Outside Diameter
    11.8000 in
  • Material
    Cast Iron
  • Face Width
    4.4400 in
  • Manufacturer Upc Number
    697950729244
  • UPC_NO
    697950729244
  • CAD Drawing
  • Weight
    42.50 lbs
  • Number Of Grooves
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought