Motion
6 5V 1250 S
Timing Belt Pulley - 12.5000 in OD
Mi Item #06071485
MFR #6 5V 1250 S
Price$1,340.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 12.5000 in OD
Mi Item #06071485
MFR #6 5V 1250 S

Mfr description
6 5V 1250 S HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,340.17/each

Specifications

Dimensions

  • Face Width
    4.4400 in
  • Outside Diameter
    12.5000 in
  • Pitch Diameter  
    12.5000 in
  • Weight
    65.00 lbs

Details

  • Bushing Series
    S1
  • CAD Drawing
  • Manufacturer Upc Number
    697950729237
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950729237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)