Motion
6 5V 1500 S
Timing Belt Pulley - 381 mm OD
Mi Item #06071488
MFR #6 5V 1500 S
Price$1,478.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 381 mm OD
Mi Item #06071488
MFR #6 5V 1500 S

Mfr description
6 5V 1500 S HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,478.20/each

Specifications

Dimensions

  • Face Width
    4.4400 in
  • Outside Diameter
    381 mm
  • Pitch Diameter  
    15.0000 in
  • Weight
    79.90 lbs

Details

  • Bushing Series
    S1
  • CAD Drawing
  • Manufacturer Upc Number
    697950729206
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950729206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)