Motion
6 5V 2500 S
Split Taper V-Belt Sheave - 5V Belt Section, 6 Groove, 25.0000 in O.D., Split Taper Bushed, S1 Series Bushing, Cast Iron Material
Mi Item #06071491
MFR #6 5V 2500 S
Price$2,845.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper V-Belt Sheave - 5V Belt Section, 6 Groove, 25.0000 in O.D., Split Taper Bushed, S1 Series Bushing, Cast Iron Material
Mi Item #06071491
MFR #6 5V 2500 S

Mfr description
6 5V 2500 S HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,845.10/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Face Width  
    4.4375 in
  • Length Through Bore  
    4.3750 in
  • Outside Diameter  
    25.0000 in
  • Pitch Diameter
    24.9000 in
  • Weight
    113 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S1
  • CAD Drawing
  • Manufacturer Upc Number
    697950729138
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    697950729138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)