Motion
6 5V 850 R
Timing Belt Pulley - 8.5000 in OD
MI ITEM #06071496
MFR #6 5V 850 R
Price$895.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 8.5000 in OD
MI ITEM #06071496
MFR #6 5V 850 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$895.04/each

Specifications

Dimensions

  • Face Width
    4.4400 in
  • Outside Diameter
    8.5000 in
  • Pitch Diameter  
    8.5000 in
  • Weight
    27.30 lbs

Details

  • Bushing Series
    R1
  • CAD Drawing
  • Manufacturer Upc Number
    697950729084
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950729084

Overview

Mfr description
6 5V 850 R HI CAP MST SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought