Motion
6 5V 900 R
Timing Belt Pulley - 127 mm OD
MI ITEM #06071497
MFR #6 5V 900 R
Price$986.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 127 mm OD
MI ITEM #06071497
MFR #6 5V 900 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$986.87/each

Specifications

Dimensions

  • Face Width
    4.4400 in
  • Outside Diameter
    127 mm
  • Pitch Diameter  
    9.0000 in
  • Weight
    28.80 lbs

Details

  • Bushing Series
    R1
  • Manufacturer Upc Number
    697950729077
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950729077

Overview

Mfr description
6 5V 900 R HI CAP MST SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought