Motion
6 8V 1320 S
Timing Belt Pulley - 13.2000 in OD
Mi Item #06071501
MFR #6 8V 1320 S
Price$2,818.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 13.2000 in OD
Mi Item #06071501
MFR #6 8V 1320 S

Mfr description
6 8V 1320 S HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,818.15/each

Specifications

Dimensions

  • Face Width
    7.1250 in
  • Outside Diameter
    13.2000 in
  • Pitch Diameter  
    13.2000 in
  • Weight
    119.00 lbs

Details

  • Bushing Series
    S1
  • Manufacturer Upc Number
    697950740874
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950740874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)