Motion
6 8V 1900 S
Timing Belt Pulley - 19.0000 in OD
MI ITEM #06071507
MFR #6 8V 1900 S
Price$4,573.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 19.0000 in OD
MI ITEM #06071507
MFR #6 8V 1900 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,573.43/each

Specifications

Dimensions

  • Face Width
    7.1250 in
  • Outside Diameter
    19.0000 in
  • Pitch Diameter  
    19.0000 in
  • Weight
    179.00 lbs

Details

  • Bushing Series
    S1
  • CAD Drawing
  • Manufacturer Upc Number
    697950740935
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950740935

Overview

Mfr description
6 8V 1900 S HI CAP MST SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought