Motion
6 8V 2240 U
Timing Belt Pulley - 22.4000 in OD
MI ITEM #06071510
MFR #6 8V 2240 U
Price$5,464.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 22.4000 in OD
MI ITEM #06071510
MFR #6 8V 2240 U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,464.44/each

Specifications

Dimensions

  • Face Width
    7.1250 in
  • Outside Diameter
    22.4000 in
  • Pitch Diameter  
    22.4000 in
  • Weight
    185.00 lbs

Details

  • Bushing Series
    U0
  • CAD Drawing
  • Manufacturer Upc Number
    697950740966
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950740966

Overview

Mfr description
6 8V 2240 U HI CAP MST SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought