Motion
6 8V 4000 U
Timing Belt Pulley - 40.0000 in OD
Mi Item #06071512
MFR #6 8V 4000 U
Price$9,745.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 40.0000 in OD
Mi Item #06071512
MFR #6 8V 4000 U

Mfr description
6 8V 4000 U HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,745.59/each

Specifications

Dimensions

  • Face Width
    7.1250 in
  • Outside Diameter
    40.0000 in
  • Pitch Diameter  
    40.0000 in
  • Weight
    363.00 lbs

Details

  • Bushing Series
    U0
  • Manufacturer Upc Number
    697950740980
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950740980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)