Motion
6 8V 4800 U
Timing Belt Pulley - 48.0000 in OD
Mi Item #06071513
MFR #6 8V 4800 U
Price$15,603.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 48.0000 in OD
Mi Item #06071513
MFR #6 8V 4800 U

Mfr description
6 8V 4800 U HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,603.37/each

Specifications

Dimensions

  • Face Width
    7.1250 in
  • Outside Diameter
    48.0000 in
  • Pitch Diameter  
    48.0000 in
  • Weight
    593.70 lbs

Details

  • Bushing Series
    U0
  • Manufacturer Upc Number
    697950740997
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950740997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)