Motion
7 C 120 R
V-Belt Pulley - C Belt Section, 7 Groove, Bushing Required Bore Size, 12.4000 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
Mi Item #06071521
MFR #7 C 120 R
Price$2,398.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 7 Groove, Bushing Required Bore Size, 12.4000 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
Mi Item #06071521
MFR #7 C 120 R

Mfr description
7 C 120 R CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,398.63/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    12.4000 in
  • Weight
    67.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R
  • CAD Drawing
  • Manufacturer Upc Number
    697950728995
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950728995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)