Motion
7 C 200 S
V-Belt Pulley - C Belt Section, 7 Groove, Bushing Required Bore Size, 20.4000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
MI ITEM #06071528
MFR #7 C 200 S
Price$3,625.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 7 Groove, Bushing Required Bore Size, 20.4000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
MI ITEM #06071528
MFR #7 C 200 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,625.57/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    20.4000 in
  • Weight
    152.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S
  • Manufacturer Upc Number
    697950728919
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950728919

Overview

Mfr description
7 C 200 S CONVENTIONAL MST SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought