Motion
7 C 240 S
V-Belt Pulley - C Belt Section, 7 Groove, 24.4000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
Mi Item #06071530
MFR #7 C 240 S
Price$3,695.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 7 Groove, 24.4000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
Mi Item #06071530
MFR #7 C 240 S

Mfr description
7 C 240 S CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,695.08/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    1.8750 to 4.1875 in
  • Face Width  
    7.3760 in
  • Outside Diameter  
    24.4000 in
  • Pitch Diameter
    24.4000 in
  • Weight
    173.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S
  • CAD Drawing
  • Manufacturer Upc Number
    697950728865
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950728865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)