Motion
8 C 180 U
V-Belt Pulley - C Belt Section, 8 Groove, Bushing Required Bore Size, 18.4000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
Mi Item #06071579
MFR #8 C 180 U
Price$2,958.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 8 Groove, Bushing Required Bore Size, 18.4000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
Mi Item #06071579
MFR #8 C 180 U

Mfr description
8 C 180 U CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,958.06/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    18.4000 in
  • Weight
    141.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    U
  • CAD Drawing
  • Manufacturer Upc Number
    697950728292
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950728292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)