Motion
8 C 90 R
V-Belt Pulley - C Belt Section, 8 Groove, 9.4000 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #06071595
MFR #8 C 90 R
Your Price$1,688.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 8 Groove, 9.4000 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #06071595
MFR #8 C 90 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,688.02/each(List $1,941.22)

Overview

Mfr description
8 C 90 R CONVENTIONAL MST SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    1.3750 to 3.6250 in
  • Pitch Diameter
    9.4000 in
  • CAD Drawing
  • Manufacturer Upc Number
    697950728032
  • UPC_NO
    697950728032
  • Weight
    62.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text