Motion
8 5V 1320 S
V-Belt Pulley - 5V, 5VX Belt Section, 8 Groove, 13.2000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
MI ITEM #06071617
MFR #8 5V 1320 S
Your Price$1,581.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 5V, 5VX Belt Section, 8 Groove, 13.2000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
MI ITEM #06071617
MFR #8 5V 1320 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,581.62/each(List $1,840.37)

Overview

Mfr description
8 5V 1320 S HI CAP MST SHEAVE

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    1.6875 to 4.2500 in
  • Pitch Diameter
    13.2000 in
  • CAD Drawing
  • Manufacturer Upc Number
    697950727660
  • UPC_NO
    697950727660
  • Weight
    75.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought