Motion
8 8V 1700 U
V-Belt Pulley - 8V Belt Section, 8 Groove, 17.0000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
MI ITEM #06071627
MFR #8 8V 1700 U
Price$3,442.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 8 Groove, 17.0000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
MI ITEM #06071627
MFR #8 8V 1700 U

Mfr description
8 8V 1700 U HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,442.73/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2.3750 to 5.5000 in
  • Face Width  
    9.3750 in
  • Outside Diameter  
    17.0000 in
  • Pitch Diameter
    17.0000 in
  • Weight
    248.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    U
  • Manufacturer Upc Number
    697950741147
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950741147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)