Motion
8 8V 1900 U
V-Belt Pulley - 8V Belt Section, 8 Groove, 19.0000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
MI ITEM #06071629
MFR #8 8V 1900 U
Your Price$3,854.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 8 Groove, 19.0000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
MI ITEM #06071629
MFR #8 8V 1900 U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,854.58/each(List $4,625.50)

Overview

Mfr description
8 8V 1900 U HI CAP MST SHEAVE

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    U
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    2.3750 to 5.5000 in
  • Pitch Diameter
    19.0000 in
  • Manufacturer Upc Number
    697950741215
  • UPC_NO
    697950741215
  • Weight
    235.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text