Motion
8 8V 4000 W
V-Belt Pulley - 8V Belt Section, 8 Groove, 1016 mm O.D., Split Taper Bushed, W Series Bushing, Cast Iron Material
MI ITEM #06071634
MFR #8 8V 4000 W
Your Price$7,803.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 8 Groove, 1016 mm O.D., Split Taper Bushed, W Series Bushing, Cast Iron Material
MI ITEM #06071634
MFR #8 8V 4000 W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,803.45/each(List $9,364.14)

Overview

Mfr description
8 8V 4000 W HI CAP MST SHEAVE

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    W
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    3.3750 to 7.4375 in
  • Pitch Diameter
    40.0000 in
  • CAD Drawing
  • Manufacturer Upc Number
    697950741338
  • UPC_NO
    697950741338
  • Weight
    567.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text