Motion
8 8V 6400 W
V-Belt Pulley - 8V Belt Section, 8 Groove, 64.0000 in O.D., Split Taper Bushed, W Series Bushing, Cast Iron Material
Mi Item #06071638
MFR #8 8V 6400 W
Price$24,059.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 8 Groove, 64.0000 in O.D., Split Taper Bushed, W Series Bushing, Cast Iron Material
Mi Item #06071638
MFR #8 8V 6400 W

Mfr description
8 8V 6400 W HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,059.59/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    3.3750 to 7.4375 in
  • Face Width  
    9.3750 in
  • Outside Diameter  
    64.0000 in
  • Pitch Diameter
    64.0000 in
  • Weight
    970.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    W
  • CAD Drawing
  • Manufacturer Upc Number
    697950741420
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950741420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)