Motion
24132-BE-XL-C3

FAG (SCHAEFFLER)
24132-BE-XL-C3

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Straight Bore, Open
MI ITEM #06071660
MFR #24132-BE-XL-C3
Price$4,986.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24132-BE-XL-C3

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Straight Bore, Open
MI ITEM #06071660
MFR #24132-BE-XL-C3

Mfr description
24132-BE-XL-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,986.43/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    109 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)