Motion
6S19MM

TB WOODS
6S19MM

Sleeve Coupling Flange - Shaft Hub, Size 6, 19 mm Bore, Cast Iron Material
MI ITEM #06071718
MFR #6S19MM
Price$87.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6S19MM

Sleeve Coupling Flange - Shaft Hub, Size 6, 19 mm Bore, Cast Iron Material
MI ITEM #06071718
MFR #6S19MM

Mfr description
6S X 19MM HUB W/ STD KWY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.06/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Coupling Overall Length
    3.5000 in
  • Coupling Size Code
    6
  • Flange Diameter  
    4.0000 in
  • Hub End Outside Diameter
    2.5000 in
  • Keyway Size
    6 mm x 2.8 mm
  • Length Through Bore  
    1.6250 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.93 HP with EPDM or Neoprene sleeve, 2.9 HP with Hytrel sleeve
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Shaft Hub
  • Manufacturer Upc Number
    698672154260
  • Material
    High Strength Cast Iron
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • UPC_NO
    698672154260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)