Motion
81117

NTN
81117

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 85 mm ID, 110 mm OD, Steel Cage
Mi Item #06071760
MFR #81117
Price$750.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81117

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 85 mm ID, 110 mm OD, Steel Cage
Mi Item #06071760
MFR #81117

Mfr description
81117T2 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$750.91/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    19 mm
  • Weight
    0.276 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359456998
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    2500 rpm
  • Radial Dynamic Load Capacity
    83000 N
  • Radial Static Load Capacity
    300000 N
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359456981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)