1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1600-8M-38
RPP, 8 mm Pitch, 1600 mm Pitch Length, 38 mm Width, 200 Teeth, Chloroprene Material
MI ITEM #
06071776
MFR #
1600-8M-38
Price
$206.90
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1600-8M-38
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1600-8M-38
RPP, 8 mm Pitch, 1600 mm Pitch Length, 38 mm Width, 200 Teeth, Chloroprene Material
MI ITEM #
06071776
MFR #
1600-8M-38
Mfr description
1600-8M-38 HTB TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$206
.90
/each
Add to Cart
Specifications
Dimensions
Overall Length
1600 mm
Overall
Width
38 mm
Pitch
8 mm
Pitch Length
1600 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items