1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3L/0
V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, Composite Polyester/Polyurethane Material
MI ITEM #
06071801
MFR #
3L/0
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
V-Link Adjustable Belts
MEGADYNE 3L/0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3L/0
V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, Composite Polyester/Polyurethane Material
MI ITEM #
06071801
MFR #
3L/0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Top Width
3/8 in
Details
Adjustable Link Type
ACCU-LINK®
Material
Composite Polyester/Polyurethane
Product Type
V-Link Adjustable Belts
Section
3L
Overview
Mfr description
3L/0 OPEN END PERFORATED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought