Motion
20GS-20FJX45-038

GATES RUBBER CO
20GS-20FJX45-038

Barbed to Jic 45° Elbow Hose Fitting - Steel Material, 1.2500 in Hose ID, Female Swivel
Mi Item #06071899
MFR #20GS-20FJX45-038
Price$162.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20GS-20FJX45-038

Barbed to Jic 45° Elbow Hose Fitting - Steel Material, 1.2500 in Hose ID, Female Swivel
Mi Item #06071899
MFR #20GS-20FJX45-038

Mfr description
20GS-20FJX45 (7347-76175)
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.63/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    20
  • End Size/Type
    20 FJX
  • Hose Cut-Off Factor
    4.2870 in, 108.90 mm
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Thread Size
    1 5/8-12 JIC37°
  • Thread Size 1
    1 5/8-12

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Finish/Coating
    TuffCoat
  • Fitting Shape
    45° Bent Tube 38mm Drop
  • Fitting Type
    JIC 37° Flare
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G20175-2020
  • Manufacturer Upc Number
    072053510454
  • Material
    Steel
  • Mating Angle
    37 °
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Seal Type
    Mated Angle
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Standard
    FJX
  • UPC_NO
    072053510454
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)