Motion
MK2TB40-20L
MK CLAMP CYLINDER with 40 mm Bore Size
Mi Item #06071974
MFR #MK2TB40-20L
Price$260.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 40 mm Bore Size
Mi Item #06071974
MFR #MK2TB40-20L

Mfr description
MK2TB40-20L CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.52/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in

Details

  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Guide Type
    Double
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Options Included
    Standard (Female Thread)
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Clamping
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)