Motion
MT125407Y6678 4 7/16 TAKEUP ROLLER BRG

REXNORD INC
MT125407Y6678 4 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 4-7/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #06072126
MFR #MT125407Y6678 4 7/16 TAKEUP ROLLER BRG
Price$19,272.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MT125407Y6678 4 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 4-7/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #06072126
MFR #MT125407Y6678 4 7/16 TAKEUP ROLLER BRG

Mfr description
MT125407Y6678 HD T-U BLK W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,272.19/each

Specifications

Dimensions

  • Body Width
    4.2500 in, 107.95 mm
  • Bore Diameter
    4-7/16 in
  • Bore Length
    6.2500 in, 158.75 mm
  • Hole Diameter
    2.1300 in, 54.10 mm
  • Housing Dimensions
    4.2500 in, 107.95 mm
  • Housing Width
    4.2500 in, 107.95 mm
  • Inner Ring Width
    6.2500 in, 158.75 mm
  • Insert Outer Diameter
    5.0320 in, 127.81 mm
  • Length Through Bore
    6.2500 in, 158.75 mm
  • Outside Diameter
    5.0320 in, 127.81 mm
  • Overall Height
    10.3800 in, 263.65 mm
  • Overall Length
    13.4400 in, 341.37 mm
  • Overall Width
    6.2500 in, 158.75 mm
  • Shaft Diameter
    4.4375 in, 112.71 mm
  • Size Code
    12
  • Slot Spacing
    9.5000 in, 241.30 mm
  • Slot Width
    2.0600 in, 52.32 mm
  • Tap Thread Size
    1/4 NPT
  • Weight
    91 lbs, 41.277 kg

Details

  • Bearing Series
    ZT5000
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    665009 N, 149500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    POWDER COATED
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    MT125407Y6678
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1100 rpm
  • Maximum Speed
    1100 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    664980 N, 149500 lbf
  • Radial Static Load Capacity
    708564 N, 159300 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5407YU78
  • Retainer Type
    Steel
  • Seal Material
    Buna-N
  • Seal Type
    Heavy Contact Seal
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Shaft Attachment
    Double Set Screw Collar
  • Static Load Capacity
    708602 N, 159300 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    0.0568 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)