Motion
16586
655 2XL Black Elbow Sleeve w/ Strap
MI ITEM #06072811
MFR #16586
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
655 2XL Black Elbow Sleeve w/ Strap
MI ITEM #06072811
MFR #16586

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.20/each

Specifications

Dimensions

  • Height
    15.25 in
  • Length
    10 in
  • Size
    2XL
  • Weight
    0.2 lb
  • Width
    0.75 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    655 2XL Black Elbow Sleeve w/ Strap
  • Group & Class
    Supports
  • Includes
    1 Elbow Sleeve
  • Product Line
    ProFlex
  • Series
    Wraps & Sleeves
  • UPC_NO
    720476165866

Overview

Mfr description
655 ELBOW SLEEVE W/ STRAP, BLACK, 2XL
  • Neoprene Elbow Sleeve w/ Strap: Contoured pre-curve design that provides elbow support from repetitive motion discomfort.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought