Specifications
Dimensions
- Size2XL
Details
- ColorBlack
- Country of OriginIDN
- Description6480 2XL Black Base Layer Thermal Bottoms
- Group & ClassWarming
- Includes1 Pant
- Product LineN-Ferno
- SeriesThermal Clothing
- UPC_NO720476408062
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)