Specifications
Details
- ColorTan Cap
- Description325HL Tan Cap Non-Marring Rubber Cap Knee Pads - Hook and Loop
- Includes1 Pair of Knee Pads
- Product LineProFlex
- SeriesStandard
- UPC_NO720476183266
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)