Motion
17696
General Purpose Work Impact Glove - XXL or Size 11 Size
Mi Item #06072836
MFR #17696
Price$64.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Impact Glove - XXL or Size 11 Size
Mi Item #06072836
MFR #17696

Mfr description
900 HALF-FINGER IMPACT GLOVES, BLACK,
  • Half-Finger Impact Gloves: Segmented AVC palm padding in key areas reduces shock and impact; half-finger design for maximum dexterity and control.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.66/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    5.5 in
  • Size
    2XL

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    900 2XL Black Half-Finger Impact Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Protection Type
    Anti-Vibration
  • Series
    Anti-Vibration
  • Standards Met
    EN 388
  • Type
    Glove
  • UPC_NO
    720476176961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)