Motion
24384
8385 L Lime Type R Class 3 4-in-1 Jacket
Mi Item #06072839
MFR #24384
Price$311.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8385 L Lime Type R Class 3 4-in-1 Jacket
Mi Item #06072839
MFR #24384

Mfr description
8385 TYPE R CLASS 3 4-IN-1 JACKET, LIME,
  • Class 3 4-in-1 Jacket: Fall, Winter, Spring. The only jacket you'll need all year.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.59/each

Specifications

Dimensions

  • Length
    27 in
  • Size
    L

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8385 L Lime Type R Class 3 4-in-1 Jacket
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Product Line
    GloWear
  • Series
    Jackets
  • UPC_NO
    720476243847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)