Motion
17716
910 2XL Black Half-Finger Impact Gloves + Wrist Support
Mi Item #06072841
MFR #17716
Price$85.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
910 2XL Black Half-Finger Impact Gloves + Wrist Support
Mi Item #06072841
MFR #17716

Mfr description
910-2XL PROFLEX IMPACT REDUCING GLOVE
  • 910 Half-Finger Impact Gloves + Wrist Support: Segmented AVC palm padding in key areas reduces shock and impact; built-in wrist support with Open-Center Stay aides in relief from repetitive motion discomfort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.35/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    5.25 in
  • Size
    2XL

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    910 2XL Black Half-Finger Impact Gloves + Wrist Support
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Series
    Anti-Vibration
  • UPC_NO
    720476177166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)