Motion
17302
9015F(x) S Black Certified Anti-Vibration Gloves + DIR Protection
Mi Item #06072842
MFR #17302
Price$92.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9015F(x) S Black Certified Anti-Vibration Gloves + DIR Protection
Mi Item #06072842
MFR #17302

Mfr description
9015F(X) CERTIFIED ANTI-VIBRATION GLOVES
  • Certified Anti-Vibration Gloves + Dorsal Impact-Reducing Protection: Full-length AVC palm padding reduces vibration while molded rubber armor protects back of hand from impact and flying debris.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.00/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    4.5 in
  • Size
    S

Details

  • Coating Material
    Thermoplastic Rubber
  • Color
    Black
  • Country of Origin
    CHN
  • Description
    9015F(x) S Black Certified Anti-Vibration Gloves + DIR Protection
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Lining Material
    Knit, Spandex
  • Material Type
    Knit Gloves - Coated
  • Product Line
    ProFlex
  • Series
    Anti-Vibration
  • UPC_NO
    720476173021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)