Motion
911021

JUSTRITE
911021

Non-Combustible Locker - Bone, Heavy-gauge steel, Width: 67 in, Depth: 38 in
Mi Item #06072845
MFR #911021
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
911021

Non-Combustible Locker - Bone, Heavy-gauge steel, Width: 67 in, Depth: 38 in
Mi Item #06072845
MFR #911021

Mfr description
911021 OS LOCKER,NON-COMB,2 DRUM,ERP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    38 in
  • Dimensions
    67 in x 38 in x 75 in
  • Height
    75 in
  • Width
    67 in

Details

  • Approval Listing Regulations
    FM, NFPA 30, NFPA 1, EPA
  • Color
    Bone
  • Door Type
    42" wide steel door system with 3-point lock hardware
  • Material
    Heavy-gauge steel
  • Number Of Drums
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)