Motion
911060

JUSTRITE
911060

Non-Combustible Locker - Bone, Heavy-gauge steel, Width: 91 in, Depth: 62 in
MI ITEM #06072848
MFR #911060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
911060

Non-Combustible Locker - Bone, Heavy-gauge steel, Width: 91 in, Depth: 62 in
MI ITEM #06072848
MFR #911060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
911060 OS LOCKER,NON-COMB,6 DRUM
  • Rugged heavy-gauge steel construction backed by a 15-year structural warranty
  • Leakproof all-welded sump provides secondary containment
  • Removable, galvanized steel grating
  • Three-point keyed locking hardware
  • Natural draft ventilation
  • NFPA 704 diamond decal provides "Right to Know" information
  • Multiple static grounding connections
  • Anchoring plates for maximum hold-down protection
  • Chemical- and UV-resistant coating inside and out
  • Forklift channels for easy relocation
  • Meets EPA, NFPA 30 and NFPA 1 requirements
  • FM-approved—including sump capacity and wind/snow load requirements
  • NOTE: Exterior dimensions include anchor plates and door hardware

Specifications

  • Number Of Drums
    6
  • Dimensions
    91 in x 62 in x 97 in
  • Color
    Bone
  • Material
    Heavy-gauge steel
  • Height
    97 in
  • Width
    91 in
  • Depth
    62 in
  • Approval Listing Regulations
    FM, NFPA 30, NFPA 1, EPA
  • Door Type
    42" wide steel door system with 3-point lock hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text