Motion
911121

JUSTRITE
911121

Non-Combustible Locker - Bone, Heavy-gauge steel, Width: 84 in, Depth: 115 in
MI ITEM #06072853
MFR #911121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
911121

Non-Combustible Locker - Bone, Heavy-gauge steel, Width: 84 in, Depth: 115 in
MI ITEM #06072853
MFR #911121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
911121 OS LOCKER,NON-COMB,12 DRUM,ERP

Specifications

  • Number Of Drums
    12
  • Dimensions
    84 in x 115 in x 97 in
  • Color
    Bone
  • Material
    Heavy-gauge steel
  • Height
    97 in
  • Width
    84 in
  • Depth
    115 in
  • Approval Listing Regulations
    FM, NFPA 30, NFPA 1, EPA
  • Door Type
    42" wide steel door system with 3-point lock hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text