1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
915101
SHELVING, 2-4 DRUM LOCKER
MI ITEM #
06072858
MFR #
915101
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Storage
Cabinets
Drum Storage
JUSTRITE 915101
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
915101
SHELVING, 2-4 DRUM LOCKER
MI ITEM #
06072858
MFR #
915101
Mfr description
915101 SHELVING, 2-4 DRUM LOCKER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
16 in
Height
2 in
Width
48 in
Details
Color
Silver
Load Capacity
400 lbs
Material
Galvanized Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items