Motion
915401

JUSTRITE
915401

Locker Fire Suppression - Material: Cylinders are powder-coated, welded mild steel shell conforming to DOT spec 4BW-4BA.
Mi Item #06072867
MFR #915401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
915401

Locker Fire Suppression - Material: Cylinders are powder-coated, welded mild steel shell conforming to DOT spec 4BW-4BA.
Mi Item #06072867
MFR #915401

Mfr description
915401 FIRE SUPPRESSION, BASIC,2 DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Cabinet Compatibility
    2 Drum
  • Material
    Cylinders are powder-coated, welded mild steel shell conforming to DOT spec 4BW-4BA.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)