Motion
915403

JUSTRITE
915403

Locker Fire Suppression - Material: Cylinders are powder-coated, welded mild steel shell conforming to DOT spec 4BW-4BA.
MI ITEM #06072868
MFR #915403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
915403

Locker Fire Suppression - Material: Cylinders are powder-coated, welded mild steel shell conforming to DOT spec 4BW-4BA.
MI ITEM #06072868
MFR #915403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
915403 FIRE SUPPRESION,BASIC,4-16 DRM

Specifications

  • Cabinet Compatibility
    4 through 16 Drum
  • Material
    Cylinders are powder-coated, welded mild steel shell conforming to DOT spec 4BW-4BA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought