Motion
AM-2532-35
Plain Sleeve & Flanged Bearing - 25 mm ID, 32 mm OD, 35 mm Length, Powdered Metal Bronze Material
MI ITEM #06073351
MFR #AM-2532-35
Your Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 25 mm ID, 32 mm OD, 35 mm Length, Powdered Metal Bronze Material
MI ITEM #06073351
MFR #AM-2532-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.41/each(List $24.62)

Overview

Mfr description
AM-2532-35 25 X 32 X 35MM P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.12
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.04 to +.07
  • Outside Diameter
  • Description
    AM-2532-35 25 X 32 X 35mm Pwdr Mtl Bronze Sleeve Bearing
  • Overall Length
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    25 mm
  • Manufacturer Upc Number
    00846802062194
  • UPC_NO
    00846802062194
  • Manufacturer Catalog Number
    AM253235
  • Branding
    ISOSTATIC
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.005 to +.03
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text