Motion
HCDC-7.00-R

PCI
HCDC-7.00-R

Crowned Cam Follower - HCDC-R Series, 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.5000 in Stud Dia, 7.6800 in Stud Length, Carbon Steel Material
Mi Item #06073499
MFR #HCDC-7.00-R
Price$6,752.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HCDC-7.00-R

Crowned Cam Follower - HCDC-R Series, 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.5000 in Stud Dia, 7.6800 in Stud Length, Carbon Steel Material
Mi Item #06073499
MFR #HCDC-7.00-R

Mfr description
HCDC-7.00-R CROWND DCB ROLLER
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,752.86/each

Specifications

Dimensions

  • Hex Size
    1-1/4 in
  • Lube Size
    1/4-18 NPT
  • Roller Diameter  
    7.0000 in
  • Roller Width  
    3.7500 in
  • Stud Diameter  
    3.5000 in
  • Stud Length  
    7.6800 in
  • Thread Length
    4.1250 in
  • Thread Size
    3-1/2-4
  • Weight
    55.65 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Lubrication Type
    Regreasable
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    132400 lbf
  • Radial Static Load Capacity
    204800 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal
    Sealed
  • Seal Type
    Rubber Lip
  • Series
    HCDC-R
  • UPC_NO
    841946137340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)